Microscope slides, SuperFrost®, Menzel Gläser
Blue, Unwrapped
Catalog # 630-2852
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Microslide Superfrost 45° blue glass cello ISO 8037/1 1,0mm 1 * 50 items Catalog #MENZAB00008132E01
Product MENZAB00008132E01 is similar to 630-2852 but manufacturer and specifications may vary.
Product Details & Documents
These slides are made of extra-white glass, washed clean and polished.
- Labelling area resistant to all common solvents
- Six colours for identification and colour coding
- Thick labelling area to prevent slides from sticking together or getting scratched
Suitable for in vitro diagnostic (IVD) applications.
Complies with ISO 8037/I
Certifications: ISO 8037/I.
Packaging: In cardboard boxes of 50.
Documents
Specifications
- Packed:Unwrapped
- Colour:Blue
- Seq:207
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



