Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Digital hotplates

Digital hotplates

305×240 mm, Max. 350 °C, 1000 W, 305×240 mm, HP1-1D, 305×285×200 mm
Catalog # 453-0005
Supplier:   NICKEL ELECTRO
Digital hotplates
Catalog # 453-0005
Supplier:  NICKEL ELECTRO
Digital hotplates
Digital hotplates

305×240 mm, Max. 350 °C, 1000 W, 305×240 mm, HP1-1D, 305×285×200 mm

Price
1 980,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Digital hotplates with a cast aluminium plate. Precision electronic controller provides increased sensitivity. Stainless steel casing, stove enamelled finish with fitting for optional retort rod.

  • Allow user selectable time and temperature parameters with memory
  • Membrane touch control panel and bright display
  • Fitted with non-slip rubber feet for safety

Timer settings: 0 to 9999 min.

Temperature uniformity: ±0,5 °C at 60 °C.

Specifications
  • Heating area:
    305×240 mm
  • Heating capacity:
    1000 W
  • Temp.:
    Max. 350 °C
  • Seq:
    01
  • W×D×H:
    305×285×200 mm
  • Plate size:
    305×240 mm
  • Type:
    HP1-1D
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.