Counting chambers, BLAUBRAND® Thoma
Counting chamber, with clips, double ruling, Thoma, 0,1 mm
Catalog # BRND718020
Supplier: Brand
Jump to:
Product Details & Documents
Double ruling. The net division corresponds to the large square lying in the middle of the Neubauer chamber. The area of the small square is 0,0025 mm². Since the outer large squares are not included, the Thoma system is only used to count thrombocytes and erythrocytes.
Specifications
- Depth of chamber:0,1 mm
- Type:Thoma
- Description:Counting chamber, with clips, double ruling
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



