Cation exchange chromatography columns, HiTrap™ CM FF
Product Details & Documents
HiTrap™ CM FF is pre-packed with CM Sepharose™ Fast Flow, and is a weak cation exchanger for small scale protein purifications, as well as screening of binding and elutions conditions.
- Fast, easy ion exchange separations either alone or connected in series
- High flow rates and good scale-up potential
- Use a weak ion exchanger if the selectivity of a strong ion exchanger is insufficient
- Predictable scale-up
Q, SP, DEAE adn CM Sepharose Fast Flow are based on a robust, 6% highly cross-linked beaded agarose matrix with good flow properties and high loading capacities. ANX Sepharose 4 Fast Flow (high sub) is based on 4% highly cross-linked beaded agarose. This results in a medium with higher porosity, which is particularly useful for the purification of high molecular mass proteins.
Documents
17505601_DATA FILE.pdf
Datasheet
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Specifications
- Flow rate:<20 ml/min
- Particle Size:90 µm
- Capacity:5 ml
- Description:HiTrap™ CM FF
- Seq:02
- Column hardware:PP
- Bed dimensions:16×25 mm
- Cat. No.:17-5155-01
- Max. pressure:5 bar
- pH range:4 - 13
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



