Heat resistant welding gloves, ActivArmr® 43-216
Catalog # 112-4920
Supplier: Ansell
Specifications
- Glove size:10
- Packed:6 pairs/bag
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Yellow
- Length:410 mm
- Model:43-216
- EN norm:EN 388:2016 (3243B), EN 407 (413X4X)
- Cuff style:Gauntlet
- Liner material:Cotton
- Pk:6 PAIR
Specifications
About this item
These heavy-duty gloves made of leather (1,2 split cowhide A/B grade) with Kevlar® seams, cotton jersey lining and a cotton denim cuff provide high levels of molten splash resistance.
- Soft inner jersey palm lining and a cotton denim cuff: Comfortable to wear
- Excellent durability and mechanical protection
- Made of tough-wearing leather, with palm reinforcement for added abrasion resistance
- Seams are made in Kevlar® and are reinforced by pieces of cowhide
Ideal for many different applications requiring thermal protection, they also provide superior durability and good protection from cuts, punctures and abrasions. Suitable for welding and a large number of applications requiring heat resistance, including welding, operating machinery and working in environments with a risk of heat or molten splash.
Certifications: EN 388:2016 (3243B), EN 407 (413X4X); Cat. III.