Order Entry
Slovenia
ContactUsLinkComponent
Infusion needles with filters, Sterifix®
Infusion needles with filters, Sterifix®
Catalog # BRAU4550404
Supplier:  B. Braun
undefined
Infusion needles with filters, Sterifix®
Catalog # BRAU4550404
Supplier:  B. Braun

Specifications

  • Ext.Ø:
    1,1 mm
  • Membrane:
    5 µm
  • Description:
    Infusion needles with integrated filter
  • Length:
    25 mm
  • Material:
    Stainless steel
  • Pk:
    50

Specifications

About this item

Infusion filter needles designed for the prevention of particulate contamination.

  • Thin-walled needle (G19)
  • Particle filter and Luer fitting