Order Entry
Slovenia
ContactUsLinkComponent
 
Sleeve protector, Cleansafe® 2
Catalog # 113-08385
Supplier:  TRENKA
undefined
Sleeve protector, Cleansafe® 2
Catalog # 113-08385
Supplier:  TRENKA

Specifications

  • Garment application:
    Chemical protection,
    Laboratory
  • Colour:
    White
  • Length:
    450 mm
  • Pk:
    1 PAIR

Specifications

About this item

Disposable arm protectors made of antistatic and breathable material, coated with polypropylene and polyethylene.

  • With 2-sided elastic

Color white

L×W: 450×190 mm

Certifications: type 5+6; EN1149-1