High visibility rain trousers, Bitoray
Supplier: SIOEN
Certificates
About this item
Lightweight rain trousers with elasticated waist. Made of Siopor® Regular fabric: 100% polyester fabric (plain weave) with 100% PU coating. With fixed inside polyamide lining.
- Water repellent outer fabric, moisture attracting coating on the inside
- Waterproof and windproof, highly breathable
- Taped seams
- Legs adjustable by press studs
- Elasticated waist
Weight: 155 g/m²
Certifications: EN ISO 20471:2013 + A1:2016, EN 343:2019 (34X)
Specifications
- Catalog No:
- 113-5866
- 113-5868
- 113-5865
- 113-5874
- 113-5875
- 113-5878
- 113-5876
- 113-5879
- 113-5871
- 113-5872
- 113-5870
- 113-5873
- 113-5867
- 113-5869
- 113-5877
- 113-5862
- 113-5864
- 113-5863
- Model:
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Bitoray
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- 100% polyester fabric (plain weave) with 100% PU coating
- Weight:
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
Specifications
Frequently Bought Together