Supplier: TRENKA
Certificates
About this item
Piqué jersey polo shirt, 50% polyester and 50% cotton.
- Zippered collar
Weight: 200 g/m²
Certifications: EN 471 (2-2)
Specifications
- Catalog No:
- TREN34971LO1XL
- TREN34972LGL
- TREN34972LGM
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- Weight:
- 200 g/m²
- 200 g/m²
- 200 g/m²
Specifications
Frequently Bought Together