Supplier: RENTEX
Certificates
About this item
Flame retardant trousers made of 54% modacrylic FR, 44% cotton and 2% guides. The material is permanently flame retardant, anti-static and impregnated to be water and oil repellent. Skin-friendly due to high cotton content.
- Waistband with belt loops, decorative seams in combination color
- Two slanted pockets on the front, two jeans pockets with flaps on the back, ruler pocket
- Fly with metal zip, covered on the inside
Weight: 330 g/m²
Certifications: EN 531 A, B1, C1; EN 533; EN 470-1; EN 1149-1
Specifications
- Catalog No:
- 113-06986
- 113-05526
- 113-06985
- 113-05525
- 113-05528
- 113-05527
- 113-06364
- 113-06992
- 113-06991
- 113-05520
- 113-06975
- 113-06993
- 113-06982
- 113-05522
- 113-06981
- 113-05521
- 113-06976
- 113-06984
- 113-05524
- 113-06983
- 113-05523
- 113-06978
- 113-06977
- 113-06980
- 113-06979
- 113-06987
- 113-06372
- 113-06371
- 113-06373
- 113-06989
- 113-06988
- 113-05518
- 113-06366
- 113-06990
- 113-05519
- 113-06365
- 113-06368
- 113-06367
- 113-06370
- 113-06369
- 113-06375
- 113-06374
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- 54% modacrylic FR, 44% cotton and 2% guides
- Weight:
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
Specifications
Frequently Bought Together