Full leather gloves, *Stierkopf* Stronghand®
112-2292
- Glove size:12
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Description:VIP full leather gloves
- Thickness:1,3 mm
- EN norm:EN 388 (2133X)
- Pk:1 PAIR
Premium quality work gloves of highest class with excellent fit. It made of full cowhide material.
- Double seam
- Ruber cuff
- Lined palm
- Leather thickness: 1,3 mm
Ideal for work on construction and in industries.
: EN 388 (2133X)