Sheep nappa leather gloves with cotton backing
Supplier: TRENKA
Certificates
About this item
Work gloves with palms and finger sides (layers) made of supple sheep nappa leather. For fine mechanical work in the dry.
- Excellent value for money
- Back of hand made of cotton tricot
Gesamtlänge: 230 mm
Lederstärke: 1,2 mm
Gewicht: 120 g
Specifications
- Catalog No:
- 112-2683
- 112-2684
- 112-2685
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Cuff style:
- Short
- Short
- Short
Specifications
Frequently Bought Together