Order Entry
Slovenia
ContactUsLinkComponent
Sodium hydroxide 97+%, pellets ACS
Corrosive
Sodium hydroxide 97+%, pellets ACS
Certificates
undefined
Corrosive
Sodium hydroxide 97+%, pellets ACS

Specification Test Results

  • Appearance:
    White Pellets
  • Titration with HCl:
    ≥97.0 %
  • Chloride (Cl):
    ≤50 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • Sulfate (SO4):
    ≤30 ppm
  • Sodium carbonate (Na2CO3):
    ≤1.0 %
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤10 ppm
  • Magnesium (Mg):
    ≤20 ppm
  • Mercury (Hg):
    ≤0.1 ppm
  • Nickel (Ni):
    ≤10 ppm
  • Potassium (K):
    ≤200 ppm
  • Heavy metals (as Ag):
    ≤20 ppm
  • Nitrogen compounds (as N):
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together