Order Entry
Slovenia
ContactUsLinkComponent
Potassium iodate 99.4+% ACS
Irritant
Oxidizing
Potassium iodate 99.4+% ACS
Certificates
undefined
Irritant
Oxidizing
Potassium iodate 99.4+% ACS

Specification Test Results

  • Appearance:
    White Powder or crystalline powder
  • Titration Iodometric:
    99.4 to 100.4 %
  • pH:
    5.0 to 8.0 (5% soln. at 25°C)
  • Chloride and Bromide:
    ≤0.01 % (as Cl)
  • Iodide (I):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.005 %
  • Iron (Fe):
    ≤0.001 %
  • Sodium (Na):
    ≤0.005 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %
  • Nitrogen compounds (as N):
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together