Thermal cyclers, Mastercycler® pro plus control panel (complete packages)
EPPE6324000.540
- Gradient:+
- Temperature range:4...99 °C
- Description:Mastercycler pro 384 and control panel, 230 V, UK-plug
- Seq:02
- Model:pro 384
- W×D×H:260×415×370 mm
- Block homogeneity:≤ ±0,3 °C
- Gradient temperature range:30...99 °C
- Interfaces:1 x Centronics®, 1 x RS232, control panel, one each of CAN_in/CAN_out
- Lid temperature range:37...110 °C
- Sample capacity:1 PCR plate 384
- Weight:18,5 kg
- Electrical supply:950 W
- Pk:1