Order Entry
Slovenia
ContactUsLinkComponent
 
 
 
 
Tin(II) chloride dihydrate 98+% ACS
 
undefined
 
 
 
Tin(II) chloride dihydrate 98+% ACS

 

  • Appearance:
    White to off-white Crystalline powder, crystals and chunks
  • Titration Iodimetric:
    98.0 to 103.0 %
  • Solubility:
    (in hydrochloric acid) Passes test
  • Sulfate (SO4):
    Passes test (limit about 0.003%)
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤30 ppm
  • Lead (Pb):
    ≤100 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤100 ppm

 

 

Frequently Bought Together