Ice crusher
474-0029
: SCOTSMAN
- Description:Crushman 360
- Tray capacity:3,5 kg
- Weight:23 kg
- W×D×H:245×430×490 mm
- Pk:1
The Crushman 360 is manufactured from stainless steel.
- Three texture settings, fine, medium or coarse
- Converts two kilograms of supercube ice into crushed granules in twenty seconds