Centrifuges, benchtop, ventilated, 2-6 / 2-6E
Catalog # 521-0779
Supplier: Sigma
Specifications
- Max. capacity:4×120 ml / 30×15 ml
- Max. speed:3900 min⁻¹
- Description:Bench ventilated, small size centrifuge 2-6E, without rotor
- Seq:03
- Environmentally Preferable:
- Model:2-6E
- Max. RCF:2486 ×g
- Power consumption:130 W
- Power supply:230 V / 50 - 60 Hz
- Programs:10
- Timer:10 sec - 11 h 59 min
- Weight:20,4 kg
- W×D×H:365×452×300 mm
- Pk:1
Specifications
About this item
Laboratory centrifuges for small and medium sample sizes.
- Brushless drive, practically maintenance-free; illuminated symbol keys start, stop, lid open
- Automated opening of lid, acoustic signal (both switchable)
- Speed preselection up to 3900 min⁻¹ (2-6E) / 4000 min⁻¹ (2-6)
- Safety features: double lid locking device with latches, no need to open the casing for emergency lid lock release
- 2-6E: Stainless steel bowl, imbalance switch
Warranty: one year (centrifuges), two years (accessories).
Ordering information: Rotors and accessories available separately.