Sleeve protectors, LDPE
Opaque/white, 400 mm
Catalog # 113-0092
Supplier: GM EQUIPEMENT
Jump to:
Product Details & Documents
Sleeve protectors made of LDPE.
- Waterproof
- Flat latex tightening elastic at each end: 3 mm
- Suitable for contact with food
Thickness: 20 µm
Ø: 170 mm
Weight: 4 g
Certifications: Conforms to CE standard (category 1 minor risks)
Specifications
- Colour:Opaque/white
- Length:400 mm
- Cat. No.:113-0092
- Garment application:Laboratory|Food
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



