Order Entry
Slovenia
ContactUsLinkComponent
EZ-Fit™ Manifold, 47 mm, PVC
EZ-Fit™ Manifold, 47 mm, PVC
Catalog # MILXXX2604735
Supplier:  Merck
New Product
EZ-Fit™ Manifold, 47 mm, PVC
Catalog # MILXXX2604735
Supplier:  Merck
New Product

Specifications

  • Description:
    Manifold, 3 place
  • W×D×H:
    114×114×451 mm
  • Pk:
    1

Specifications

About this item

EZ-Fit™ Manifold is available with the new Microfil® head for use with presterilized, ready-to-use funnels and membranes.

  • Weight: 1,5 kg

Applications: Beer, bottled water, cosmetics, pharmaceutical products analysis, bioburden testing and water monitoring.

Materials of Construction: PVC body, stainless steel 2-way valve, polypropylene hose adapters and handles.

Key Applications: Cosmetics, environmental and food and beverage.