VWR® Premium Webster Needle Holder
Catalog # VWRU10807-436
Supplier: VWR Collection
New Product
Specifications
- Description:VWR® Premium Webster needle holder, short smooth jaw type
- Length:127 mm
- Material:Stainless steel, surgical grade
- Pk:1
Specifications
About this item
The VWR® Premium Webster needle holder is constructed of surgical-grade German steel.
- Passivated
- Fully autoclavable
- Box-lock joint
- Rockwell hardness (HRC): 40 to 45
These reusable forceps can be sterilised by EtO/gamma radiation.