SHOWA AX200 Antistatic Protection Gloves
Supplier: Showa
New Product
Certificates
About this item
The new SHOWA AX200 has an 18-gauge seamless knit, with nylon static dissipative yarn. It is free of natural rubber latex and is touchscreen compatible, silicone-free and fingerprint-free.The AX200 by SHOWA meets the requirements for electrostatic properties (ESD).
- Ergonomic
- Optimal liner design
- Silicone-free
- Anti-static liner
- Durable, robust grip and breathable
- Form-fitting
- Lightweight
This certification ensures the gloves safe usage in ATEX zones (working area with risk of explosion and/or high flammability).
Trades and applications: Automotive repairs and maintenance, intricate parts handling, light assembly of oil-coated pieces, mechanical and engineering, handling glass and windows and install electrical wiring.
Certifications: Certified under the standard EN 16350:2014, EN 388:2016+A1:2018 and CAT III.
Packaging: Packing contains: Pair per polybag: 12, polybags per case: 6, pair per case: 72.
Specifications
- Catalog No:
- BESTAX200-9/XL
- BESTAX200-6/S
- BESTAX200-8/L
- BESTAX200-7/M
- Model:
- AX200
- AX200
- AX200
- AX200
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Material:
- Nylon
- Nylon
- Nylon
- Nylon
- Gauge:
- 18
- 18
- 18
- 18
- EN norm:
- EN 388:2016+A1:2018
- EN 388:2016+A1:2018
- EN 388:2016+A1:2018
- EN 388:2016+A1:2018
- Anti-static:
- +
- +
- +
- +
Specifications
Frequently Bought Together