Order Entry
Slovenia
ContactUsLinkComponent
 
Jalmont EVOL SAS Safety Boots, Lace-up
  JALCJ0255/41
 :  Jallatte
New Product
Jalmont EVOL SAS Safety Boots, Lace-up
  JALCJ0255/41
 :  Jallatte
New Product

 

  • Shoe size:
    41
  • Colour:
    Amber
  • Pk:
    1 PAIR

 

 

Brown heavy duty boot made up of full grain leather, Softane™ dual-density sole, steel toe cap/steel midsole, antistatic.

  • Water-repellent full grain leather, thickness 2,0/2,2 mm
  • Lined padded collar for better ankle and Achilles tendon protection and greater walking comfort
  • Lace-up, with five pairs of stainless triangles, laces: 90 cm
  • Bellows tongue provides total waterproofness and protection for the top of the foot
  • Vamp lining in non-woven fabric, resists scuffing and acid perspiration
  • Perforated steel toe-cap (patented) - 200 J
  • Puncture-resistant stainless steel midsole
  • Heel stiffener to reinforce the heel seat

Inlay covering the entire surface of the foot, removable, antistatic, treated against bacteria, containing active carbon, anatomical and with heel cushioning. High capacity for absorbing and evaporating perspiration.

Dual density Softane™ sole with progressive shock absorber to protect back and joints from vibrations. Self cleaning sole pattern. Multi-directional treads. Rounded heel pressure zone for comfort and stability.

Wraps round the foot for increased stability when walking
Outsole density = 1,02/comfort layer density = 0,45
Highly resistant to oils and hydrocarbons
Abrasion resistance: 80 mm³
Heel shock absorption 29 Joules