Order Entry
Slovenia
ContactUsLinkComponent
Magicard™ Monochrome Film, Green
Magicard™ Monochrome Film, Green
Catalog # BRDY321962
Supplier:  Brady
New Product
undefined
Magicard™ Monochrome Film, Green
Catalog # BRDY321962
Supplier:  Brady
New Product

Specifications

  • Colour:
    Green
  • Description:
    Magicard™ monochrome film, single colour ribbon, 1000 single-sided cards
  • Length:
    10 m
  • Seq:
    04
  • Pk:
    1
  • Width:
    60 mm
  • For:
    Magicard™ 300, Magicard™ 600, Pronto 100

Specifications

About this item

The Magicard™ MA1000K green ribbon is perfect for adding contrasting prints.

  • High-quality, monochrome ribbon guarantees to print 1000 single-sided cards
  • Includes a cleaning roller for dust-free printing

Applications: Healthcare and hospital labelling, facility identification, security identification, general identification.

Delivery: 1 dye film + 1 cleaning roller.