3M™ Professional Masking Tape
MMMA209036SW
: 3M
New Product
- Width:36 mm
- Colour:Blue
- Description:3M™ professional masking tape
- Length:50 m
- Environmentally Preferable:
- Pk:1 Roll
3M™ Professional Masking Tape 2090 is a universal tape that can be used to mask various surfaces such as glazing, glass, wood, plastic, tiles and metal.
- UV and water resistant
- Ideal for glass, wood, plastic, tiles and metal, indoors and outdoors
- The masking tape is made from PEFC certified paper, whose forests are managed sustainably and responsibly
Use 3M™ Professional Masking Tape 2090 to achieve clean paint lines on all interior and exterior surfaces. It adheres evenly to most surfaces without bleed-through, ensuring perfect paint lines. It can be removed cleanly without residue for up to 14 days after application.
Adhesive type: Acrylic