Wide-Neck Drums with Screw Cap
Catalog # SEMA12338
Supplier: SEMADENI
Specifications
- Ø×H:198×171 mm
- Capacity:3,6 L
- Colour:Light grey
- Description:Wide-neck drums with screw cap - recyclate (rPE-HD), Ø neck 136 mm
- Pk:1
Specifications
About this item
The drums are airtight, watertight, sealable and stackable.
- Suitable for solids and pastes
- Maximum filling temperature 80 °C
- Coloured light grey, with green screw cap
These drums increase the sustainability of a supply chain and reduce its carbon footprint. Sustainably reusable.
The contents must be cooled to 30 °C before the drum can be closed and stacked.
Certifications: UN approval for the transport of dangerous goods (solids) under: 1H2W/X../S.
Caution: This design is not suitable for food.