Proximit Switch
Catalog # EGEEP31424/10M
Supplier: EGE ELKTRONIK SPEZIAL SENSOREN
Specifications
- Description:Proximit switch
- Material:Stainless steel
- Output:Switching output
- Electrical connection:2 m FEP-cable 3×0,34 mm²
- Cable length:10 m
- Pk:1
- Housing material:Stainless steel
Specifications
About this item
Proximit switch to work at temperature up to 120 °C.
- Climatic proofed Water-tight and resistant to high pressure cleaning
- For use in cleaning processes
- Detection of baskets, trolleys, objects in washing plant
- For use in the food processing, steel and paper industries
Operating distance sn: 5 mm flush
Output function: PNP-NO
Supply voltage: 10 to 30 VDC
Current consumption: 4 mA
Voltage drop max.: 2 V
Switching frequency: 1000 Hz
Ambient temperature: −25 to +120 °C
Material cap: PTFE
Thread/sleeve: M18×1
Certifications: Protection EN 60529, IP 68 and IP 69K, EMC-class A.