Order Entry
Slovenia
ContactUsLinkComponent
Tricine ≥99%, Ultrapure
Tricine ≥99%, Ultrapure
Supplier:  VWR Chemicals
Certificates
undefined
Tricine ≥99%, Ultrapure
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • DNase:
    none detected
  • Lead:
    ≤0.001%
  • Melting Point:
    182 – 188 °C
  • pKa @25 °C:
    8.1 – 8.2
  • Protease:
    none detected
  • Purity:
    ≥99%
  • RNase:
    none detected
  • Solubility (10%, Water):
    Pass

Specification Test Results

Related Information

Frequently Bought Together