Chamber Furnaces with Brick Insulation or Fiber Insulation, Nabertherm
Catalog # NABELH0242NKNET
Supplier: NABERTHERM
Specifications
- Max. temp.:1400 °C
- Volume:15 L
- Weight:170 kg
- W×D×H ext.:680×860×1230 mm
- Description:LH 15/14 chamber furnaces with B500 controller, 480 V
- Environmentally Preferable:
- Pk:1
- Power:(3-phase) 8000 W
- W×D×H int.:250×250×250 mm
Specifications
About this item
The LH 15/12 - LF 120/14 chamber furnaces have been trusted for many years as professional chamber furnaces for the laboratory.
- Tmax 1200, 1300, or 1400 °C
- Dual shell housing with rear ventilation, provides for low shell temperatures
- Five-sided heating for very good temperature uniformity
- Heating elements on support tubes ensure free heat radiation and a long service life
- Controller mounted on furnace door and removable for comfortable operation
- Protection of bottom heating and flat stacking surface provided by embedded SiC plate in the floor
- LH models: multi-layered, fiber-free insulation of light refractory bricks and special backup insulation
- LF models: high-quality non-classified fiber insulation with corner bricks for shorter heating and cooling times
- Door with brick-on-brick seal, hand fitted
- Short heating times due to high installed power
- Self-supporting arch for high stability and greatest possible protection against dust
- Quick lock on door
- Motor driven exhaust air flap
- Freely adjustable air slide intake in furnace floor
- Base included
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
These furnaces are available with either a robust insulation of light refractory bricks (LH models) or with a combination insulation of refractory bricks in the corners and low heat storage, quickly cooling fiber material (LF models). With a wide variety of optional equipment, these chamber furnaces can be optimally adapted to your processes.
Accessories information: Optional accessories include parallel swinging door, pivots away from operator, for opening when hot; Lift door with electro-mechanic linear drive; Separate wall-mounting or floor standing cabinet for switchgear; Cooling fan for shorter cycle times; Protective gas connection to purge with non-flammable protective or reaction gases; Manual or automatic gas supply system; Scale to measure weight reduction during annealing; Process control and documentation via VCD software package or Nabertherm Control Center (NCC) for monitoring, documentation and control. Contact your VWR representative for more information.
Ordering information: These chamber furnaces with brick (LH) or fiber (LF) insulation can be ordered in a variety of sizes and maximum temperature options. Models are rated at 1200, 1300, or 1400 °C. Control options include the B500 controller (5 programs with 4 segments each), or the C540 controller (10 programs with 20 segments each).