Order Entry
Slovenia
ContactUsLinkComponent
Microcentrifuge, 5430R
Microcentrifuge, 5430R
Catalog # VWRS97027-856
Supplier:  VWR Collection
undefined
Microcentrifuge, 5430R
Catalog # VWRS97027-856
Supplier:  VWR Collection

Specifications

  • Description:
    Microcentrifuge 5430R, with keypad
  • Electrical:
    230 V, 50/60 Hz
  • Weight:
    56 kg (123.5 lbs.)
  • Pk:
    1

Specifications

About this item

The unique cross-over microcentrifuges 5430 and 5430 R combine the features of a microcentrifuge (small footprint) and multipurpose centrifuge (versatility) in one instrument.

  • Remarkable versatility with 12 different available rotors
  • Soft-touch one-finger lid closure for ergonomic operation
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish)
  • Large backlit display
  • 5 program keys for easy access to routine programs
  • Saves up to 50 user-defined programs
  • Automatic imbalance detection
  • Eppendorf QuickLock® System

These centrifuges spin rotors for Eppendorf tubes and PCR strips as you would expect from any microcentrifuge. But additionally, in a compact size, centrifuges 5430 and 5430 R also accommodate rotors for microplates and 15/50 ml conical tubes. Now, the rotor program has been expanded with additional Eppendorf QuickLock® rotors. This includes 48-place rotors (1,5/2,0 ml), a 16-place rotor for Eppendorf Tubes® 5,0 ml and a swing-bucket rotor (24×1,5/2,0 ml). Centrifuges also feature Eppendorf QuickLock® System for quickly opening and closing the rotor lid.

Ordering information: Rotor not included.