Spiral tubing, b.safe
Catalog # 590-0216
Supplier: Bohlender
Specifications
- Tubing ext.Ø:3,2 mm
- Tubing int.Ø:1,6 mm
- Pk:1
Specifications
About this item
Spiral tubing with tubing ends (length: 1×300 mm, 1×150 mm), extendible to maximum 1,5 m. With PFA fittings for tubing Ext.Ø 3,2 mm for assembly on b.safe caps.
- Extendible
- With tubing ends
- Made of high quality PFA
Bottles connected can be moved within a radius of 1,5 m without disarranging or removing the tubing.