Order Entry
Slovenia
ContactUsLinkComponent
Crystal violet lactone 97% (dye content), Sigma-Aldrich®
Irritant
Crystal violet lactone 97% (dye content), Sigma-Aldrich®
Certificates
undefined
Irritant
Crystal violet lactone 97% (dye content), Sigma-Aldrich®

Specification Test Results

  • Appearance (Form):
    Powder
  • Infrared Spectrum:
    Conforms to Structure
  • Wavelength, c = 0.01 g/L; Methanol:
    269 - 275 nm
  • Extinction Coefficient:
    ≥50000
  • Carbon:
    72.4 - 77.8%
  • Nitrogen:
    9.6 - 10.5%

Specification Test Results

Frequently Bought Together