Order Entry
Slovenia
ContactUsLinkComponent
Methylene Violet 3RAX 90% (dye content), Sigma-Aldrich®
Methylene Violet 3RAX 90% (dye content), Sigma-Aldrich®
Certificates
undefined
Methylene Violet 3RAX 90% (dye content), Sigma-Aldrich®
Certificates

Specification Test Results

  • Appearance (Colour):
    Green to Very Dark Green
  • Appearance (Form):
    Crystalline Powder
  • Infrared Spectrum:
    Conforms to Structure
  • Wavelength:
    553 - 559 nm
  • Extinction Coefficient:
    ≥40000
  • Wavelength :
    271 - 277 nm
  • Purity (HPLC):
    Typically ≥90%

Specification Test Results

Related Information

Frequently Bought Together