Leather gloves, DAMAS, TRIUS®
Supplier: TRIUS SAFETY
Certificates
About this item
These goat leather gloves are designed for precision welding.
- High-quality goat leather
- Extra supple for TIG welders
- Kevlar yarn
- 15 cm split leather cuff
DAMAS gloves are specifically developed to provide high dexterity in TIG welding applications.
Certifications: EN 388:2016 (2122X), EN 407 (412X4X), EN 12477 (B certified)
Packaging: Bundle of 5 pairs.
Specifications
- Catalog No:
- TRIUDAMAS/10
- TRIUDAMAS/6
- TRIUDAMAS/11
- TRIUDAMAS/9
- TRIUDAMAS/8
- TRIUDAMAS/7
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Cuff length:
- 15 cm
- 15 cm
- 15 cm
- 15 cm
- 15 cm
- 15 cm
- Cuff thickness:
- 12 mil
- 12 mil
- 12 mil
- 12 mil
- 12 mil
- 12 mil
- Finger thickness:
- 9 mil
- 9 mil
- 9 mil
- 9 mil
- 9 mil
- 9 mil
- Palm thickness:
- 9 mil
- 9 mil
- 9 mil
- 9 mil
- 9 mil
- 9 mil
- EN norm:
- EN 388:2016 (2122X), EN 407 (412X4X), EN 12477
- EN 388:2016 (2122X), EN 407 (412X4X), EN 12477
- EN 388:2016 (2122X), EN 407 (412X4X), EN 12477
- EN 388:2016 (2122X), EN 407 (412X4X), EN 12477
- EN 388:2016 (2122X), EN 407 (412X4X), EN 12477
- EN 388:2016 (2122X), EN 407 (412X4X), EN 12477
Specifications
Frequently Bought Together