Order Entry
Slovenia
Orders LinkContactUsLinkComponent
BradyPrinter i3300 Industrial Label Printers

BradyPrinter i3300 Industrial Label Printers

Supplier:   Brady
BradyPrinter i3300 Industrial Label Printers
Supplier:  Brady
Certificates
BradyPrinter i3300 Industrial Label Printers

2 Options Available Below

Product Details & Documents

Print any label or sign with the versatile BradyPrinter i3300 industrial label printer.

  • Wire and cable identification labels
  • Product and laboratory identification labels
  • Safety and facility signs

The BradyPrinter i3300 Industrial Label Printer is a completely hassle-free, easy to use PC-based printer. It can print a full range of safety and facility labels and signs as well as die-cut labels for wire, product and laboratory identification.

With the BradyPrinter i3300, you can print a huge range of reliable labels and signs at your location in monocolour. More than 50 different Brady label materials are compatible with the BradyPrinter i3300. These can be used both indoors and outdoor, and include specialty solutions like ToughWash labels and ToughStripe floor markings.

The BradyPrinter i3300 prints on Brady’s industrial grade labels that have been designed to last in challenging conditions. All Brady labels have been tested in line with international ASTM test methods and a technical data sheet is available for every material.

The BradyPrinter i3300 is extremely easy to use and features auto-calibration and automatic label material set-up. This will enable you to immediately start printing the signs and labels you need. Switching to another label material is easy and extremely fast thanks to the printer's 'drop in' label materials and matching ink ribbons that can be switched out in less than 20 seconds. When used with Brady Workstation apps, a wide variety of sign and label design options become available.

Certifications: UL, cUL, CE, RoHS, RCM, KCC, EAC.

Ordering information: 1 year warranty.

Delivery information: Supplied with a power cord, Brady Workstation Suite, USB cable, product CD holding the manual, cleaning kit and a printed quick start guide. Media and ribbon are sold separately.

Packaging: The i3300 printer comes in a cardboard box.

Specifications for Product Family

Specifications

  • Catalog No:
  • 116-0805
  • 116-0806
  • BRDY149555
  • BRDY241132
  • BRDY241126
  • BRDY241120
  • BRDY149556
  • BRDY241133
  • BRDY241127
  • BRDY241121
  • Display:
  • Display colour LCD touchscreen, 272×480 px
  • Display colour LCD touchscreen, 272×480 px
  • Display colour LCD touchscreen, 272×480 px
  • Display colour LCD touchscreen, 272×480 px
  • Display colour LCD touchscreen, 272×480 px
  • Display colour LCD touchscreen, 272×480 px
  • Display colour LCD touchscreen, 272×480 px
  • Display colour LCD touchscreen, 272×480 px
  • Display colour LCD touchscreen, 272×480 px
  • Display colour LCD touchscreen, 272×480 px
  • Label:
  • Continuous tape and die cut labels
  • Continuous tape and die cut labels
  • Continuous tape and die cut labels
  • Continuous tape and die cut labels
  • Continuous tape and die cut labels
  • Continuous tape and die cut labels
  • Continuous tape and die cut labels
  • Continuous tape and die cut labels
  • Continuous tape and die cut labels
  • Continuous tape and die cut labels
  • Memory:
  • 512 MB (RAM), 195 MB (data storage), internal
  • 512 MB (RAM), 195 MB (data storage), internal
  • 512 MB (RAM), 195 MB (data storage), internal
  • 512 MB (RAM), 195 MB (data storage), internal
  • 512 MB (RAM), 195 MB (data storage), internal
  • 512 MB (RAM), 195 MB (data storage), internal
  • 512 MB (RAM), 195 MB (data storage), internal
  • 512 MB (RAM), 195 MB (data storage), internal
  • 512 MB (RAM), 195 MB (data storage), internal
  • 512 MB (RAM), 195 MB (data storage), internal
  • Resolution:
  • 300 dpi
  • 300 dpi
  • 300 dpi
  • 300 dpi
  • 300 dpi
  • 300 dpi
  • 300 dpi
  • 300 dpi
  • 300 dpi
  • 300 dpi
  • Dimensions:
  • 240W×317H×435D mm
  • 240W×317H×435D mm
  • 240W×317H×435D mm
  • 240W×317H×435D mm
  • 240W×317H×435D mm
  • 240W×317H×435D mm
  • 240W×317H×435D mm
  • 240W×317H×435D mm
  • 240W×317H×435D mm
  • 240W×317H×435D mm
  • Weight:
  • 5,30 kg
  • 5,30 kg
  • 5,30 kg
  • 5,30 kg
  • 5,30 kg
  • 5,30 kg
  • 5,30 kg
  • 5,30 kg
  • 5,30 kg
  • 5,30 kg

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • 116-0805
    i3300 Industrial label printer, EU
    i3300 Industrial label printer, EU
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items - 1 200,00 €
    1 200,00 €
    1 * 1 items
       1 200,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    116-0805
    Display
    Display colour LCD touchscreen, 272×480 px
    Label
    Continuous tape and die cut labels
    Memory
    512 MB (RAM), 195 MB (data storage), internal
    Resolution
    300 dpi
    Dimensions
    240W×317H×435D mm
    Weight
    5,30 kg
  • 116-0806
    i3300 Industrial label printer with Wifi, EU
    i3300 Industrial label printer with Wifi, EU
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items - 1 300,00 €
    1 300,00 €
    1 * 1 items
       1 300,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    116-0806
    Display
    Display colour LCD touchscreen, 272×480 px
    Label
    Continuous tape and die cut labels
    Memory
    512 MB (RAM), 195 MB (data storage), internal
    Resolution
    300 dpi
    Dimensions
    240W×317H×435D mm
    Weight
    5,30 kg
  • BRDY149555
    i3300 Industrial label printer, UK
    i3300 Industrial label printer, UK
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    BRDY149555
    Display
    Display colour LCD touchscreen, 272×480 px
    Label
    Continuous tape and die cut labels
    Memory
    512 MB (RAM), 195 MB (data storage), internal
    Resolution
    300 dpi
    Dimensions
    240W×317H×435D mm
    Weight
    5,30 kg
  • BRDY241132
    i3300 Industrial label printer, UK with Brady Workstation LAB suite
    i3300 Industrial label printer, UK with Brady Workstation LAB suite
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    BRDY241132
    Display
    Display colour LCD touchscreen, 272×480 px
    Label
    Continuous tape and die cut labels
    Memory
    512 MB (RAM), 195 MB (data storage), internal
    Resolution
    300 dpi
    Dimensions
    240W×317H×435D mm
    Weight
    5,30 kg
  • BRDY241126
    i3300 Industrial label printer, UK with Brady Workstation PWID suite
    i3300 Industrial label printer, UK with Brady Workstation PWID suite
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    BRDY241126
    Display
    Display colour LCD touchscreen, 272×480 px
    Label
    Continuous tape and die cut labels
    Memory
    512 MB (RAM), 195 MB (data storage), internal
    Resolution
    300 dpi
    Dimensions
    240W×317H×435D mm
    Weight
    5,30 kg
  • BRDY241120
    i3300 Industrial label printer, UK with Brady Workstation SFID suite
    i3300 Industrial label printer, UK with Brady Workstation SFID suite
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    BRDY241120
    Display
    Display colour LCD touchscreen, 272×480 px
    Label
    Continuous tape and die cut labels
    Memory
    512 MB (RAM), 195 MB (data storage), internal
    Resolution
    300 dpi
    Dimensions
    240W×317H×435D mm
    Weight
    5,30 kg
  • BRDY149556
    i3300 Industrial label printer with Wifi, UK
    i3300 Industrial label printer with Wifi, UK
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    BRDY149556
    Display
    Display colour LCD touchscreen, 272×480 px
    Label
    Continuous tape and die cut labels
    Memory
    512 MB (RAM), 195 MB (data storage), internal
    Resolution
    300 dpi
    Dimensions
    240W×317H×435D mm
    Weight
    5,30 kg
  • BRDY241133
    i3300 Industrial label printer with Wifi, UK with Brady Workstation LAB suite
    i3300 Industrial label printer with Wifi, UK with Brady Workstation LAB suite
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    BRDY241133
    Display
    Display colour LCD touchscreen, 272×480 px
    Label
    Continuous tape and die cut labels
    Memory
    512 MB (RAM), 195 MB (data storage), internal
    Resolution
    300 dpi
    Dimensions
    240W×317H×435D mm
    Weight
    5,30 kg
  • BRDY241127
    i3300 Industrial label printer with Wifi, UK with Brady Workstation PWID suite
    i3300 Industrial label printer with Wifi, UK with Brady Workstation PWID suite
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    BRDY241127
    Display
    Display colour LCD touchscreen, 272×480 px
    Label
    Continuous tape and die cut labels
    Memory
    512 MB (RAM), 195 MB (data storage), internal
    Resolution
    300 dpi
    Dimensions
    240W×317H×435D mm
    Weight
    5,30 kg
  • BRDY241121
    i3300 Industrial label printer with Wifi, UK with Brady Workstation SFID suite
    i3300 Industrial label printer with Wifi, UK with Brady Workstation SFID suite
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    BRDY241121
    Display
    Display colour LCD touchscreen, 272×480 px
    Label
    Continuous tape and die cut labels
    Memory
    512 MB (RAM), 195 MB (data storage), internal
    Resolution
    300 dpi
    Dimensions
    240W×317H×435D mm
    Weight
    5,30 kg
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation automation software suite
    Brady workstation automation software suite
    BRDY149187
    BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500
    Log in for availability
    1 * 1 items - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Workstation lockout writer software app
    Workstation lockout writer software app
    BRDY145445
    BBP®31, BBP®33, BBP®85, i3300
    Log in for availability
    1 * 1 items - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation scan and print software suite
    Brady workstation scan and print software suite
    BRDY149445
    BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200
    Log in for availability
    1 * 1 items - 833,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Brady workstation CLP/GHS app via download
    Brady workstation CLP/GHS app via download
    BRDY195526
    Log in for availability
    1 * 1 items - 369,99 €