Order Entry
Slovenia
ContactUsLinkComponent
Centrifuge tubes, oil, graduated, KIMAX®
Centrifuge tubes, oil, graduated, KIMAX®
Catalog # SCERSP45240-100
Supplier:  DWK Life Sciences
undefined
Centrifuge tubes, oil, graduated, KIMAX®
Catalog # SCERSP45240-100
Supplier:  DWK Life Sciences

Specifications

  • Closure type:
    Without cap
  • Ø×L:
    37×203 mm
  • Packed:
    12/case
  • Capacity:
    100 ml
  • Pk:
    6
  • RCF max.:
    800×g

Specifications

About this item

Borosilicate glass KIMAX®, graduated, snap cap finish.

  • Scale and legend of durable white ceramic enamel
  • Top is tooled to accept a snap cap

It is used in the determination of water and sediment in crude mineral oils, fuel oils and other petroleum products (D1796 and MPMS 10.4 standards), volume of precipitate formed by centrifuging definite quantities of steam cylinder stocks and black oils and other lubricating oils (ASTM D91 and D128), testing for acidity of distillation residues or hydrocarbon liquids of gasoline or petroleum solvents (ASTM D1093).

Tubes are graduated upward to 0,5 ml in divisions of 0,05 ml; from 0,5 ml to 2 ml in divisions of 0,1 ml; from 2 ml to 3 ml in divisions of 0,2 ml; from 3 ml to 5 ml in divisions of 0,5 ml; from 5 ml to 10 ml in divisions of 1 ml; from 10 ml to 25 ml in divisions of 5 ml and at 25 ml to 100 ml in divisions of 25 ml.

Certifications: Glass conforms to USP Type I and ASTM E438, Type I, Class A requirements.