KX3 Hybrid Baffle Jacket, T832
Supplier: Portwest
Certificates
About this item
Cutting edge design and high performance materials make this jacket stand out from the crowd. A body-mapped design helps balance insulation and freedom of movement. The hardwearing nylon outer combined with lightweight Insulatex thermal insulation and cosy knit sleeves provides optimum warmth and comfort. Clever features such as the two side zipped pockets and internal pockets offer secure storage. Interchangeable zip pullers in blue, red and lime green are supplied for personalisation.
- Contemporary design with clean cut lines
- Knitted fabric with brushed backing
- Body-mapped design helps balance insulation and increase freedom of movement
- Reinforced panels in high wear areas for maximum durability
- Elastic bound hem and cuffs for comfort and warmth
- Interchangeable zip pullers in blue, red and lime green are supplied for easy integration of corporate colours
- Front zip opening for easy access
- 4 pockets for ample storage, 2 side zip pockets for secure storage, internal pocket for safe storage
- Hood for added protection against the elements
- Chin guard for added comfort and stability
Ideal for corporate wear and custom finishes.
Certifications: Registered European Community Design
Specifications
- Catalog No:
- 113-9617
- 113-9618
- 113-9622
- 113-9620
- 113-9621
- 113-9619
- Model:
- T832
- T832
- T832
- T832
- T832
- T832
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
Specifications
Frequently Bought Together