Order Entry
Slovenia
ContactUsLinkComponent
Naringin ≥95% (by HPLC), Sigma-Aldrich®
Irritant
Naringin ≥95% (by HPLC), Sigma-Aldrich®
Supplier:  Merck
Certificates
Irritant
Naringin ≥95% (by HPLC), Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Purity (HPLC Area %):
    ≥95.0%
  • Appearance (Color):
    White to Faint Beige
  • Appearance (Form):
    Powder
  • Specific Rotation (20/D):
    –80.0 ± 10.0 Degrees
  • Concentration:
    C=1 in ethanol
  • Solubility (Colour):
    Colourless to Light Green-Yellow
  • Solubility (Turbidity):
    Clear to Slightly Hazy
  • Solubility (Method):
    0.1 g in 10 ml ethanol, hot
  • Loss on Drying:
    ≤5.0%
  • Infrared Spectrum:
    Conforms to Structure

Specification Test Results

Frequently Bought Together