Supplier: TRENKA
Certificates
About this item
Wind and waterproof, breathable jacket made from 100% polyester, with polyester lining and nylon-reinforced shoulders.
- Concealed zip to the top of the collar, contrast stitching
- Hood that can be tucked into the collar
- Adjustable cuffs, elastic inner cuffs, adjustable waistband
- outer jacket with taffeta lining; Lined inner jacket (can be attached to the outer jacket with a zipper and buttons)
- Diagonally cut front section with integrated side pockets
- Two breast pockets with inner compartment and flap
- Sleeve pocket with stitched pen pocket, inside pocket with button, mobile phone pocket (inside) with Velcro fastener, pocket with zip under flap, pocket in inner jacket
Weight: Shell: 160 g/m² Lining: 140 g/m²
Certifications: EN 343 (class 3/1), EN 342
Airtech® material tested according to EN 343 (class 3/3).
Airtech® material tested according to EN 343 (class 3/3).
Specifications
- Catalog No:
- TRENKBG4056SGEG3XL
- TRENKBG4056SGEGL
- TRENKBG4056SGEG2XL
- TRENKBG4056SGEGXS
- TRENKBG4056SGEGM
- TRENKBG4056SGEGS
- TRENKBG4056SGEG1XL
- TRENKBG4056SGFEL
- TRENKBG4056SGFEM
- TRENKBG4056SGFES
- TRENKBG4056SGFEXS
- TRENKBG4056SGFE1XL
- TRENKBG4056SGFE2XL
- TRENKBG4056SGFE3XL
- Model:
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- 4816 GT
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- Weight:
- 160 g/m², 140 g/m²
- 160 g/m², 140 g/m²
- 160 g/m², 140 g/m²
- 160 g/m², 140 g/m²
- 160 g/m², 140 g/m²
- 160 g/m², 140 g/m²
- 160 g/m², 140 g/m²
- 160 g/m², 140 g/m²
- 160 g/m², 140 g/m²
- 160 g/m², 140 g/m²
- 160 g/m², 140 g/m²
- 160 g/m², 140 g/m²
- 160 g/m², 140 g/m²
- 160 g/m², 140 g/m²
Specifications
Frequently Bought Together