Supplier: TRENKA
Certificates
About this item
Wind- and waterproof, breathable high-visibility winter parka made from light Airtech® material (100% polyester) with removable quilted polyester lining. Approved for industrial washing at 60 °C.
- Detachable, adjustable lined hood, fleece-lined collar
- Reflective stripes over the shoulders
- Concealed 2-way zip with press-stud placket up to the top edge of the collar
- Two zippered chest pockets, ID card pocket, map pocket with cell phone pocket (inside), accessible from the outside
- Two spacious front pockets with flap and concealed snap button closure
- Two fleece-lined hand pockets
- Loop for microphone (inside)
- Two inside pockets with zip
- Adjustable waist, elastic inner cuffs with thumb loops, adjustable cuffs
- Zippered lining allows for embroidery and heat transfers
Weight: Outer material: 150 g/m². Lining: 260 g/m²
Water column 10,000 mm
Certifications: EN ISO 20471 (class 3), EN 343 (class 3/3), EN 342
OEKO-TEX® certified
OEKO-TEX® certified
Specifications
- Catalog No:
- TRENKBG40366OMD3XL
- TRENKBG40366OMBS
- TRENKBG40366OMDL
- TRENKBG40366OMBXS
- TRENKBG40366OMC1XL
- TRENKBG40366OMDM
- TRENKBG40366OMDS
- TRENKBG40366OMCS
- TRENKBG40366OMB2XL
- TRENKBG40366OMCXS
- TRENKBG40366OMB3XL
- TRENKBG40366OMD1XL
- TRENKBG40366OMBL
- TRENKBG40366OMBM
- TRENKBG40366OMD2XL
- TRENKBG40366OMC2XL
- TRENKBG40366OMC3XL
- TRENKBG40366OMCL
- TRENKBG40366OMB1XL
- TRENKBG40366OMCM
- TRENKBG40366OMDXS
- Model:
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- 40366 GTT
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- Weight:
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
- 150+260 g/m²
Specifications
Frequently Bought Together