Order Entry
Slovenia
ContactUsLinkComponent
Fmoc-Arg(Pbf)-OH ≥98.0% (by HPLC), Sigma-Aldrich®
Fmoc-Arg(Pbf)-OH ≥98.0% (by HPLC), Sigma-Aldrich®
Supplier:  Merck
Certificates
Fmoc-Arg(Pbf)-OH ≥98.0% (by HPLC), Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Specific Rotation (C=1 in DMF at 20 °C):
    -6.5 - -4.5°
  • Proton NMR Spectrum:
    Conforms to Structure
  • Purity (HPLC) :
    ≥98.0%

Specification Test Results

Frequently Bought Together