Bottles, oblique neck, round, HDPE
RIXI3-3200-0750-25
: RIXIUS
- Ext.Ø:68 mm
- Thread:25 mm
- Capacity:750 ml
- Colour:Natural
- Description:Oblique neck
- Height:278 mm
- Pk:126
Oblique neck bottle made up of HDPE.
- Rigid and shatter-proof
- Resistant to water, aqueous solutions and most chemicals
- Excellent water vapour resistance
: Screw caps must be ordered seperately.