Order Entry
Slovenia
ContactUsLinkComponent
 
 
Ammonium chloride 99.6% ACS
 
undefined
 
Ammonium chloride 99.6% ACS

 

  • Appearance:
    White Crystalline powder and/or chunks
  • Titration Argentimetric:
    ≥99.5 %
  • Residue after ignition:
    ≤0.01 %
  • pH:
    4.5 to 5.5 (5 % at 25.0°C)
  • Phosphate (PO4):
    ≤2 ppm
  • Sulfate (SO4):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.001 %
  • Iron (Fe):
    ≤2 ppm
  • Magnesium (Mg):
    ≤5 ppm
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

 

Frequently Bought Together