Order Entry
Slovenia
ContactUsLinkComponent
 
Maleic acid 99%
 
undefined
Maleic acid 99%

 

  • Appearance:
    White Crystalline powder or granules and/or chunks
  • Infrared spectrum:
    Conforms
  • Melting point:
    130 to 138 °C
  • Water:
    ≤2 %
  • HPLC:
    ≥98.5 %
  • Titration with NaOH:
    98.5 to 101.5 % (on dry substance)
  • Heavy metals (as Pb):
    ≤10 ppm

 

 

Frequently Bought Together