Order Entry
Slovenia
ContactUsLinkComponent
Ammonium formate 99%
Ammonium formate 99%
Certificates
undefined
Ammonium formate 99%
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    White Powder or crystals
  • Infrared spectrum:
    Conforms
  • Titration excess NaOH:
    ≥98.5 %
  • Chloride (Cl):
    ≤0.005 %
  • Sulfate (SO4):
    ≤0.01 %
  • Iron (Fe):
    ≤0.002 %
  • Heavy metals (as Pb):
    ≤0.002 %

Specification Test Results

Related Information

Frequently Bought Together