Order Entry
Slovenia
ContactUsLinkComponent
Magnesium sulphate heptahydrate 98+% ACS
Magnesium sulphate heptahydrate 98+% ACS
Certificates
undefined
Magnesium sulphate heptahydrate 98+% ACS
Certificates

Specification Test Results

  • Appearance:
    White Crystals
  • Titration Complexometric:
    98.0 to 102.0 %
  • pH:
    5.0 to 8.2 (5% soln. at 25°C)
  • Chloride (Cl):
    ≤5 ppm
  • Nitrate (NO3):
    ≤0.002 %
  • Ammonium (NH4):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.02 %
  • Iron (Fe):
    ≤5 ppm
  • Manganese (Mn):
    ≤5 ppm
  • Potassium (K):
    ≤0.005 %
  • Sodium (Na):
    ≤0.005 %
  • Strontium (Sr):
    ≤0.005 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together