Order Entry
Slovenia
ContactUsLinkComponent
D-(+)-Sucrose 99.7% for biochemistry
D-(+)-Sucrose 99.7% for biochemistry
Certificates
undefined
D-(+)-Sucrose 99.7% for biochemistry
Certificates

Specification Test Results

  • Appearance:
    White Coarse crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.1 %
  • Sulfated ash:
    ≤0.02 %
  • HPLC:
    ≥99.7 % (ELSD)
  • pH:
    6.5 to 7.5 (10 % solution)
  • Specific optical rotation:
    (20°C, 589 nm) (c=26, H2O) > +65.9°
  • Turbidity:
    ≤3 NTU (in water)
  • Sulfite (as SO2):
    ≤15 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.0007 % (in water)
  • Reducing sugars:
    ≤0.04 %

Specification Test Results

Related Information

Frequently Bought Together