Order Entry
Slovenia
ContactUsLinkComponent
 
Ice flakers, AFE series
  SCOMAFE424
 :  SCOTSMAN
undefined
Ice flakers, AFE series
  SCOMAFE424
 :  SCOTSMAN

 

  • Ice capacity (l):
    179 L /24 h
  • Water consumption:
    45,4 l/h
  • Weight:
    84 kg
  • Description:
    Ice flaker, AFE 424
  • W×D×H:
    616×610×838 mm
  • Pk:
    1

 

 

AFE424 undercounter ice flakers with three-piece cabinets are constructed of durable rust-free rotocats plastic.

  • Delivers steady flow of ice for fast recovery of ice supply
  • 2 m power cord for quick installation
  • Front airflow allows for placement in tight spaces
  • Five-year warranty on the compressor parts
  • Stores up to 36 kg of ice flakes

Materials are easily removable for complete serviceability from the front side.

Electrical: 115 V / 60 Hz / 1 Phase / 15 amps

BTU/hr: 3,000

Energy usage: 5,4 kWh / 45 kg

 : Certified by ISO9001:2000, NSF and AHRI.
 : All units are delivered without a plug.