Laboratory freeze dryers, LSC plus
Catalog # CHRS102141
Supplier: CHRIST MARTIN
Specifications
- Ice capacity (l):4
- Seq:001
- Model:Alpha 1-4 LSCplus
- Cabinet dimensions:390×555×415
- Weight:~48 kg
- Condenser temperature:–55 °C
- Condenser ice capacity:4 kg
- Pk:1
- Type:Alpha 1-4 LSCplus
Specifications
About this item
Freeze dryers are ideal for effective lyophilisation of specimens with wireless shelf technology. Compact tabletop unit for effective lyophilisation of specimens with innovative Wireless Shelf Technology. The freeze dryer can be configured with tried and tested optional accessories to meet your specific needs.
- Vacuum control
- Pressure rise test
- Defrost function
- Product temperature
- Program selector
Freezing and drying inside the ice condenser (single-chamber method) on a heated shelf, optionally with a fan. The simple and intuitive LSCplus controller supports manual and automatic process control for reproducible results. Two different drying methods are available to handle virtually every task. -55 °C condenser temperature for drying aqueous specimens.