Order Entry
Slovenia
ContactUsLinkComponent
 
Amygdalin ≥99%, powder, Sigma-Aldrich®
 :  Merck
 
Amygdalin ≥99%, powder, Sigma-Aldrich®
 :  Merck

 

  • Environmentally Preferable:

 

 

  • Appearance (color):
    White
  • Appearance (form):
    Powder
  • Solubility (color):
    Colorless
  • Solubility (turbidity):
    Clear to very slightly hazy
  • Infrared spectrum:
    Conforms to structure
  • Water (by Karl Fischer):
    ≤0,11%
  • Carbon (anhydrous):
    52,0 - 53,0 %
  • Nitrogen (anhydrous):
    2,8 - 3,4%
  • Purity (HPLC):
    >99%

 

Frequently Bought Together